Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
IDEAL

5.70"L x 0.14"W Standard Indoor Cable Tie, Natural; Tensile Strength: 40 lb.

  • Item # 24Z974
  • My Part #
  • Mfr. Model # IT1_5I-M
  • Catalog Page # N/A
  • UNSPSC # 39121703
5.70"L x 0.14"W Standard Indoor Cable Tie, Natural; Tensile Strength: 40 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cable Ties

Technical Specs

  • Item Cable Tie
  • Length - Cable Tie 5.70"
  • Approximate Length - Cable Tie 6"
  • Indoor/Outdoor Indoor
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.14"
  • Tensile Strength - Cable Tie 40 lb.
  • Color - Cable Tie Natural
  • Basic Material - Cable Tie Nylon
  • Design - Cable Tie Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms