Skip Content

DV
IDEAL

4 ft. Thin Wall Heat Shrink Tubing, Flexible Polyolefin, Shrink Ratio 2:1

  • Item # 29UJ70
  • My Part #
  • Mfr. Model # 46-600
  • Catalog Page # N/A
  • UNSPSC # 39121711
Shrink Tubing,0.063in ID,Black,4ft,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This heat shrink tubing features polyolefin construction. It is engineered to be flexible and highly flame retardant.

View More

Technical Specs

  • Item Heat Shrink Tubing
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Material Type Flexible
  • Flame Retardant Yes
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Usable Temp. Range -55 Degrees to 125 Degrees F
  • Shrink Ratio 2:1
  • Use Shrink Tubing With Wire Size 22 to 18 AWG
  • Shrink Tubing I.D. Before Shrinking 0.063"
  • I.D. After Shrinking 0.024"
  • Shrink Tubing Wall Thickness After Shrinking 0.013"
  • Shrink Tubing Length 4 ft.
  • Color Black
  • Min. Shrink Temp. 248 Degrees F
  • Max. Voltage 600V
  • Features Flame Retardant, Flexible
  • Standards Meets UL 486D 125 Degrees C VW-1 600V
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.