ST
IDEAL

13"L Crimper, RJ-11/12/14 (6 Position-1,2,3 Pair) and RJ-45 (8 Position-4 Pair) Modular Plugs

  • Item # 5LH73
  • My Part #
  • Mfr. Model # 30-496
  • Catalog Page # N/A
  • UNSPSC # 43202201
13"L Crimper, RJ-11/12/14 (6 Position-1,2,3 Pair) and RJ-45 (8 Position-4 Pair) Modular Plugs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.69 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.94 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The lightweight, multi-functional Telemasterâ„¢ Modular Plug Crimp Tool includes precision-ground contact dies that can be used to crimp standard modular plugs to industry specifications. The tool can also be used to cut UTP/STP, and strip Cat 5e6 round cable jackets.

View More

Technical Specs

  • Primary Crimping Application Voice and Data Cable
  • Item Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity RJ-11/12/14 (6 Position-1,2,3 Pair) and RJ-45 (8 Position-4 Pair) Modular Plugs
  • Overall Length 13"
  • For Use With 6-Position-1,2,3 Pair, 8-Position-4 Pair Modular Plugs
  • Cuts Yes
  • Strips Yes
  • Max. Crimping Force Not Rated
  • Adjustable Manual
  • Handle Type Cushion Grip
  • Replacement Die Code None
  • Features Textured Handle
  • Includes RJ11, RJ45
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


13 In L Crimper, RJ-11/12/14 (6 Position-1,2,3 Pair) and RJ-45 (8 Position-4 Pair) Modular Plugs is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Only about 50% of the plugs that were crimped with it actually worked.
Date published: 2013-09-23
  • y_2019, m_3, d_16, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5LH73, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.