Skip Content

ST
IDEAL

10-1/2"L Crimper, 22 to 10 AWG

  • Item # 46W390
  • My Part #
  • Mfr. Model # 30-9429
  • Catalog Page # N/A
  • UNSPSC # 27111518
10-1/2"L Crimper, 22 to 10 AWG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IdealĀ® Insulated Multi-Crimp tool is one of the first UL tested and classified insulated tools available for crimping bare or insulated terminals and splices. The Drop-forged, high carbon steel tool gives you excellent leverage for easy crimping and easy cutting with the knife-to-anvil blades, which never need resharpening. Certified to 1000VAC. Meets ASTM and IEC standards and OSHA requirements for insulated tools.

View More

Technical Specs

  • Primary Crimping Application Electrical Wire and Cable
  • Item Crimper
  • Insulated / Uninsulated Insulated
  • Capacity 22 to 10 AWG
  • Overall Length 10-1/2"
  • For Use With Insulated and Non-Insulated Crimp Connectors
  • Cuts Yes
  • Strips No
  • Max. Crimping Force Not Rated
  • Adjustable Manual
  • Handle Type Cushion Grip
  • Replacement Die Code None
  • Features Double Insulated Santoprene Textured Handles, Perspiration, Water, Oil and Chemical, Resistant
  • Standards Meets ASTM F1505-01 and IEC 60900 and OSHA Requirements for Insulated Tools 29 CFR 1910
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.