ST
IDEAL

1/4", 5/16" Chrome Vanadium Steel Hose Clamp Driver, Green/Black

  • Item # 2PA79
  • My Part #
  • Mfr. Model # 9999V
  • Catalog Page # N/A
  • UNSPSC # 31162906
1/4", 5/16" Chrome Vanadium Steel Hose Clamp Driver, Green/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The IDEAL TRIDON flexible hose clamp driver has a flexible shaft and no-slip grip to provide 90° access for hard-to-reach areas. Socket flips to fit 1/4" and 5/16" hex head screws, 11-1/2"L.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Nut Drivers
  • Item Hose Clamp Driver
  • Nut Driver Shank Style Flexible Round
  • SAE or Metric SAE
  • Nut Driver Hex Size 1/4", 5/16"
  • Nut Driver Shank Length 5-1/2"
  • Insulated No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Holding No
  • Nonsparking No
  • Tether Capable Tether Ready
  • ESD Safe No
  • Nut Driver Overall Length 11-1/2"
  • Nut Driver Shank Material Chrome Vanadium Steel
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Handle Material Plastic
  • Nut Driver Handle Color Green/Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.