Skip Content

TP
ICS

Powerhead Pneumatic Saw,6.5 HP,20 in. L

  • Item # 49AJ34
  • My Part #
  • Mfr. Model # 701-A POWERHEAD
  • Catalog Page # N/A
  • UNSPSC # 27112709
Powerhead Pneumatic Saw,6.5 HP,20 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,515.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 33.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ICS® Air Powered Pneumatic Saw with Power Grit® Chain is designed for demanding jobs that require cutting of walls, floors, columns, pipes, concrete, brick, block, ductile iron, cast iron, natural stone and other materials. Operates with both ProForce™ and PowerGrit® chain for handling everyday use even in harsh environments and confined spaces. This saw has a high torque output for tough cutting jobs and the ability to make deeper, cleaner, and accurate cuts with ease and speed. Has the ability to make deep plunge cuts, perfect, corners, single cuts, and endless irregular shapes. Can be powered with commonly used power sources.

View More

Technical Specs

  • Item Pneumatic Powered Chain Saw
  • HP 6.5
  • CFM @ Full Load 115.0
  • Required Pressure 20 psi
  • Air Inlet 3/4" x 14 NPTF
  • RPM 5700
  • Min. Hose Size 3/4"
  • Housing Material Aluminum
  • Overall Length 20"
  • Tool Weight 29 lb.
  • Includes Power Head
  • Application Reinforced Concrete, Brick, Block, Concrete Pipe, Ductile Iron, Cast Iron, Natural Stone
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.