Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ICS

Hydraulic Concrete Cutting Chain Saw; 15" Cutting Capacity

  • Item # 16V975
  • Mfr. Model # 526824
  • Catalog Page # N/A
  • UNSPSC # 27112709
Hydraulic Concrete Cutting Chain Saw; 15" Cutting Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hydraulic Concrete Cutting Chain Saw
  • Cutting Capacity 15"
  • Chain Speed @ 8 GPM 6100 rpm
  • Min. Flow (GPM) 8
  • Recommended Hydraulic Flow 8 gpm
  • Max. Flow GPM 8
  • Relief Valve PSI Setting 2500
  • Sound Level dB 88
  • Length 23"
  • Width 9-1/2"
  • Depth 10-1/2"
  • Weight 27.3 lb.
  • Includes Powerhead, Bar, ProFORCE Concrete Cutting Diamond Chain And Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms