Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ICS

6.4 HP Concrete Chain Saw, Bar Length 16"

  • Item# 26KR10
  • Mfr. Model# 546804
  • Catalog Page# N/A
  • UNSPSC# 27112709
6.4 HP Concrete Chain Saw, Bar Length 16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Concrete Chain Saw
  • Bar Length 16"
  • Engine RPM 9300
  • HP 6.4
  • Fuel Type Gas
  • Engine 2 Stroke, Air Cooled
  • Engine Displacement 5.7 cu. in. (94cc)
  • Tool Weight 21 lb.
  • Noise Level 112dB @ 3ft.
  • Vibration 3.9 msec Front Handle
  • Water Supply 20 psi min.
  • Fuel Tank Capacity 0.26 gal.
  • Fuel Mix Ratio 25 to 1
  • Replacement Chain Mfr. No. 525342
  • Includes Bar and Chain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms