DG
ICOR INTERNATIONAL, INC.

R-414B Refrigerant, 25 lb. Cylinder

  • Item # 6PPT9
  • My Part #
  • Mfr. Model # R-414B
  • Catalog Page # N/A
  • UNSPSC # 40151607
R-414B Refrigerant, 25 lb. Cylinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Refrigerants can be used for stationary air conditioning and refrigeration applications such as freezers, refrigerators, and dehumidifiers.

View More

Technical Specs

  • Item Refrigerant
  • Refrigerant Type R-414B
  • Container Size 25 lb. Cylinder
  • Cylinder Color Blue
  • Lubricant Mineral Oil, Alkylbenzene, Polyol Ester
  • Standards ARI700
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following countries: Canada.


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.