NC
ICOM

X7 LCD WLAN Radio, Black; No License Required

  • Item # 40XA34
  • My Part #
  • Mfr. Model # IP100H
  • Catalog Page # N/A
  • UNSPSC # 43191510
X7 LCD WLAN Radio, Black; No License Required close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Two Way Radios and Accessories~Two Way WLAN or IP Radios


$594.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

WLAN radio is a wireless network radio that allows both individual and group calls, ideal for many settings such as shopping malls, hotels, museums, warehouses, or hospitals. This compact and lightweight radio features high security with encrypted communication for your calls. Includes a short stub antenna, a cover for the internal antenna, and a MP-127 belt clip.

View More

Technical Specs

  • Item WLAN Radio
  • Wireless LAN Standard IEEE 802.11 g/n
  • Security Protocols WEP(64/128-bit), WPA-PSK (TKIP/AES), WAP2-PSK (TKIP/AES)
  • Output Watts 10mW
  • Display Type LCD
  • License Required No
  • Length 232mm
  • Width 168mm
  • Height 38mm
  • Battery Type Lithium-Ion
  • IP Rating X7
  • Channel Scan Yes
  • Battery Life 27 hr.
  • Color Black
  • Features Vibration Function for Incoming Calls
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products