Skip Content

DV
ICOM

Radio Wall Charger,Charges 1 Unit

  • Item # 52VU66
  • My Part #
  • Mfr. Model # BC123SA
  • Catalog Page # N/A
  • UNSPSC # 26111704
Radio Wall Charger,Charges 1 Unit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Radio Wall Charger
  • For Use With Mfr. No. BC191, BC193
  • Charges Up To 1 Unit
  • Charge Time 1 hr.
  • Voltage 110
  • Height 3-1/8"
  • Length 3-3/4"
  • Width 3-1/8"
  • Material Polycarbonate/Plastic
  • Standards CE Approved
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.