Skip Content

DV
ICOM

Multi-Unit Charger,Charges 6 Units

  • Item # 52VU64
  • My Part #
  • Mfr. Model # BC121N
  • Catalog Page # N/A
  • UNSPSC # 26111704
Multi-Unit Charger,Charges 6 Units close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Multi-Unit Charger
  • For Use With Mfr. No. M88, M93, GM1600, A6, A14, A24
  • Charges Up To 6 Units
  • Charge Time 5 hr.
  • Voltage 110
  • Height 3/4"
  • Length 14-3/4"
  • Width 13-1/8"
  • Material ABS Plastic
  • Standards CE Approved
  • Includes Adapter Cups Not Included
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms