TP
ICOM

Mobile Two Way Radio, 156.050 to 163.275 MHz Frequency, VHF, 25 Output Watts, 1065 Number of Channel

  • Item # 460T32
  • My Part #
  • Mfr. Model # M424G 22
  • Catalog Page # N/A
  • UNSPSC # 43191510
Mobile Two Way Radio, 156.050 to 163.275 MHz Frequency, VHF, 25 Output Watts, 1065 Number of Channel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $388.39 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.25 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Radio Application Marine
  • Radio Classification General
  • Radio Series ICOM M424G
  • Band Type VHF
  • Number of Channels 1065
  • Output Watts 25
  • Waterproof Yes
  • Item Mobile Two Way Radio
  • Frequency 156.050 to 163.275 MHz
  • Display Type LCD
  • Color White
  • Navigation Aids GPS
  • IP Rating IPX7
  • License Required No
  • Length 11"
  • Width 8-7/8"
  • Height 5"
  • Includes Hand Microphone, Mounting Bracket, Power Cable, 3 yr. Warranty
  • Radio Type Desktop
  • Features 25W Output Power, Active Noise Cancelling, Built in GPS, NMEA 0183 Connectivity, AquaQuake, AIS Target Option, Dual/Tri-Watch Functionality, All USA, International and Canadian Marine Channels
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.