Skip Content

TP
ICOM

Mobile Two Way Radio, 400 to 470 MHz Frequency, UHF, 50 Output Watts, 512 Number of Channels

  • Item # 460T24
  • My Part #
  • Mfr. Model # F9521S 41
  • Catalog Page # N/A
  • UNSPSC # 43191510
Mobile Two Way Radio,ICOM F9511 Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,544.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Radio Application General
  • Radio Classification Commercial
  • Radio Series ICOM F9511
  • Band Type UHF
  • Number of Channels 512
  • Output Watts 50
  • Waterproof Yes
  • Item Mobile Two Way Radio
  • Frequency 400 to 470 MHz
  • Display Type LCD
  • Color Black
  • Navigation Aids None
  • IP Rating IP54
  • License Required Yes for LMR Channels
  • Analog Codes 51
  • Digital Codes 83
  • Length 10-1/2"
  • Width 10-1/2"
  • Height 6-1/2"
  • Includes External Speaker, Hand Microphone, Mounting Bracket, Power Cable, 3 yr. Warranty
  • Radio Type Desktop
  • Features (128) Zones
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.