TP
ICOM

Mobile Two Way Radio, 136 to 174 MHz Frequency, VHF, 50 Output Watts, 1024 Number of Channels

  • Item # 460T05
  • My Part #
  • Mfr. Model # F7510
  • Catalog Page # N/A
  • UNSPSC # 43191510
Mobile Two Way Radio, 136 to 174 MHz Frequency, VHF, 50 Output Watts, 1024 Number of Channels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,618.83 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.25 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This radio is not programmed. End-user programming information is required for proper operation.

View More

Technical Specs

  • Radio Application General
  • Radio Classification Commercial
  • Radio Series ICOM F7010
  • Band Type VHF
  • Number of Channels 1024
  • Output Watts 50
  • Waterproof Yes
  • Item Mobile Two Way Radio
  • Frequency 136 to 174 MHz
  • Display Type LCD
  • Color Black
  • Navigation Aids None
  • IP Rating IP55
  • License Required Yes for LMR Channels
  • Analog Codes 51
  • Digital Codes 83
  • Length 8"
  • Width 11"
  • Height 7-1/2"
  • Includes Hand Microphone, Microphone Hanger, Mounting Bracket, Power Cable, 3 yr. Warranty
  • Radio Type Desktop
  • Features (128) Zones
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.