TP
ICOM

Mobile Two Way Radio, 118 to 136.98 MHz Frequency, VHF, 8 W Output Watts, 20 Number of Channels

  • Item # 45MK42
  • My Part #
  • Mfr. Model # A220B
  • Catalog Page # 2027
  • UNSPSC # 43191510
Mobile Two Way Radio, 118 to 136.98 MHz Frequency, VHF, 8 W Output Watts, 20 Number of Channels close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Two Way Radios and Accessories~Mobile Two Way Radios


$3,340.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.54 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-way radio contains a clear display that is backlit with a 170° viewing angle, so you can clearly read any operating information. You can use the auto dimmer to adjust the display's brightness at any time of the day. Features an Automatic Noise Limiter to reduce pule type noise, remote control capability, and a built-in voice activated intercom function.

View More

Technical Specs

  • Radio Application Aviation
  • Radio Classification General
  • Radio Series ICOM A220
  • Band Type VHF
  • Number of Channels 20
  • Output Watts 8 W
  • Waterproof Yes
  • Item Mobile Two Way Radio
  • Frequency 118 to 136.98 MHz
  • Display Type LCD
  • Display Dimensions 3/4 in x 3 in
  • Color Black
  • Programmable Yes
  • External Channel Select Yes
  • Repeater-Capable No
  • Range (Miles) 15
  • Navigation Aids None
  • License Required No
  • Analog Codes No
  • Digital Codes No
  • Length 18 in
  • Width 13 in
  • Height 12 in
  • Includes 2 yr Warranty, Mounting Bracket Kit, Owners Manual, Power Supply
  • Radio Type Desktop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation