TP
ICOM

Mobile Two Way Radio, RX 156.025 to 157.425 MHz, TX 156.025 to 163.281 MHz Frequency, VHF, 25 Output

  • Item # 40XA50
  • My Part #
  • Mfr. Model # M506 41
  • Catalog Page # N/A
  • UNSPSC # 43191510
Mobile Two Way Radio, RX 156.025 to 157.425 MHz, TX 156.025 to 163.281 MHz Frequency, VHF, 25 Output close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $932.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.8 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

M506 Series radio features a NMEA 0183 input/output that can be used as an external GPS/NAV interface. It also easily connects to a NMEA 2000® network and interconnects with other equipment. Last call recording feature automatically saves the last 2 minutes of the last incoming call. IPX80 submersible. Has an integrated AIS receiver to let you get AIS vessel traffic and easily set up an individual DSC call.

View More

Technical Specs

  • Radio Application Marine
  • Radio Classification General
  • Radio Series ICOM M506
  • Band Type VHF
  • Number of Channels 88
  • Output Watts 25
  • Waterproof Yes
  • Item Mobile Two Way Radio
  • Frequency RX 156.025 to 157.425 MHz, TX 156.025 to 163.281 MHz
  • Display Type LCD
  • Color Black
  • Navigation Aids None
  • IP Rating IPX8
  • License Required No
  • Length 7-3/64"
  • Width 4-31/64"
  • Height 4-31/64"
  • Includes Rear Microphone
  • Radio Type Desktop
  • Features AIS / 0183/2000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.