Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ICOM

Mobile Two Way Radio, VHF Marine Frequency, VHF, 25 Output Watts, 88 Number of Channels

  • Item # 40XA43
  • My Part #
  • Mfr. Model # M400BB
  • Catalog Page # N/A
  • UNSPSC # 43191510
Mobile Two Way Radio, VHF Marine Frequency, VHF, 25 Output Watts, 88 Number of Channels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $682.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Space-saving full-featured black box VHF radio can be controlled entirely from the handset. Built-in Class D DSC continuously monitors distress channel, even while you are receiving another channel. Connect to an external speaker for PA and foghorn functions. IPX7 submersible.

View More

Technical Specs

  • Radio Application Marine
  • Radio Classification General
  • Radio Series ICOM M400BB
  • Band Type VHF
  • Number of Channels 88
  • Output Watts 25
  • Waterproof No
  • Item Mobile Two Way Radio
  • Frequency VHF Marine
  • Display Type LCD
  • Color Orange
  • Programmable Yes
  • External Channel Select Yes
  • Repeater-Capable Yes
  • Navigation Aids None
  • IP Rating IPX7
  • License Required No
  • Analog Codes No
  • Digital Codes No
  • Length 8-1/2"
  • Width 3-7/64"
  • Height 4-59/64"
  • Includes Mounting Bracket and Cables
  • Radio Type Desktop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.