DV
ICOM

Mobile Two Way Radio, VHF Marine Frequency, VHF, 25 Output Watts, 88 Number of Channels

  • Item # 40XA25
  • My Part #
  • Mfr. Model # M324G 22
  • Catalog Page # N/A
  • UNSPSC # 43191510
Mobile Two Way Radio, VHF Marine Frequency, VHF, 25 Output Watts, 88 Number of Channels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Two Way Radios

Product Details

Marine radio is MarineCommander™ and MA-500TR AIS transponder compatible. An intuitive user interface keeps operating simple. Radio can function after being submerged in 1m of water for 30 min. Includes AquaQuake™ water draining function.

View More

Technical Specs

  • Radio Application Marine
  • Radio Classification General
  • Radio Series ICOM M324
  • Band Type VHF
  • Number of Channels 88
  • Output Watts 25
  • Waterproof No
  • Item Mobile Two Way Radio
  • Frequency VHF Marine
  • Display Type LCD
  • Color Orange
  • Programmable Yes
  • External Channel Select Yes
  • Repeater-Capable Yes
  • Navigation Aids None
  • IP Rating IPX7
  • License Required No
  • Analog Codes No
  • Digital Codes No
  • Length 7-3/32"
  • Width 3-15/64"
  • Height 4-23/32"
  • Includes Mounting Bracket and Cables
  • Radio Type Desktop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms