Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ICOM

Mobile Two Way Radio, VHF Marine Frequency, VHF, 25 Output Watts, 88 Number of Channels

  • Item # 40XA19
  • My Part #
  • Mfr. Model # M324 02
  • Catalog Page # N/A
  • UNSPSC # 43191510
Mobile Two Way Radio, VHF Marine Frequency, VHF, 25 Output Watts, 88 Number of Channels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Two Way Radios

Product Details

Marine radio is MarineCommanderâ„¢ and MA-500TR AIS transponder compatible. An intuitive user interface keeps operating simple. Radio can function after being submerged in 1m of water for 30 min. Includes AquaQuakeâ„¢ water draining function.

View More

Technical Specs

  • Radio Application Marine
  • Radio Classification General
  • Radio Series ICOM M324
  • Band Type VHF
  • Number of Channels 88
  • Output Watts 25
  • Waterproof No
  • Item Mobile Two Way Radio
  • Frequency VHF Marine
  • Display Type LCD
  • Color Orange
  • Programmable Yes
  • External Channel Select Yes
  • Repeater-Capable Yes
  • Navigation Aids None
  • IP Rating IPX7
  • License Required No
  • Analog Codes No
  • Digital Codes No
  • Length 7-3/32"
  • Width 3-15/64"
  • Height 4-23/32"
  • Includes Mounting Bracket and Cables
  • Radio Type Desktop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms