Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ICOM

Mobile Two Way Radio, VHF Marine Frequency, VHF, 25 Output Watts, 88 Number of Channels

  • Item # 40XA18
  • My Part #
  • Mfr. Model # M324 01
  • Catalog Page # N/A
  • UNSPSC # 43191510
Mobile Two Way Radio, VHF Marine Frequency, VHF, 25 Output Watts, 88 Number of Channels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Two Way Radios

Product Details

Programmable, repeater-capable radio has built-in Class D DSC, with a watch function that monitors Ch.70 activity, even while you are receiving another channel. Other DSC functions include: distress, individual, group, all ships, urgency, safety, position request/ report, polling request and DSC test calls. The NMEA interface lets you transfer DSC information to a navigational device. With external channel select. IPX7 submersible. No. 40XA24 has a built-in GPS receiver that shows current position and time, and can be used for DSC calls.

View More

Technical Specs

  • Radio Application Marine
  • Radio Classification General
  • Radio Series ICOM M324
  • Band Type VHF
  • Number of Channels 88
  • Output Watts 25
  • Waterproof No
  • Item Mobile Two Way Radio
  • Frequency VHF Marine
  • Display Type LCD
  • Color Orange
  • Programmable Yes
  • External Channel Select Yes
  • Repeater-Capable Yes
  • Navigation Aids None
  • IP Rating IPX7
  • License Required No
  • Analog Codes No
  • Digital Codes No
  • Length 7-3/32"
  • Width 3-15/64"
  • Height 4-23/32"
  • Includes Mounting Bracket and Cables
  • Radio Type Desktop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms