Skip Content

TP
ICOM

M88 Series 110-Channel VHF Analog Marine Radio

  • Item # 40XA29
  • My Part #
  • Mfr. Model # M88 01
  • Catalog Page # N/A
  • UNSPSC # 43191510
Portable Two Way Radios,5W,110 Ch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $389.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.8 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

M88 Series radio is made to withstand hazardous and dangerous environments, both at sea and on land. Large buttons make it easy to use, even when wearing gloves. Programmable analog and digital codes. IPX7 waterproof.

View More

Technical Specs

  • Radio Application Marine
  • Radio Classification General
  • Radio Series ICOM M88
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 110
  • Output Watts 5
  • Waterproof Yes
  • Item Portable Two Way Radios
  • Frequency RX 156.025 to 157.425 MHz, TX 156.025 to 163.275 MHz
  • Display Type LCD
  • License Required No for Marine/Yes for Land
  • FCC Narrow Band Compliant Yes
  • Length 2-7/16"
  • Width 3-53/64"
  • Height 1-35/64"
  • Selectable Frequencies No
  • Battery Type Li-Ion
  • IP Rating IPX7
  • Analog Codes Programmable
  • Digital Codes Programmable
  • Navigation Aids None
  • Channel Scan Yes
  • Battery Life 15 hr.
  • Color Black
  • Includes Battery Charger
  • Features Landmobile Channel
  • Standards MIL 810 C/D/E/F
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.