Skip Content

C3
ICOM

M73 Series 88-Channel VHF Analog Marine Radio

  • Item # 40XA22
  • My Part #
  • Mfr. Model # M73 PLUS
  • Catalog Page # 2023
  • UNSPSC # 43191510
M73 Series 88-Channel VHF Analog Marine Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $345.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.15 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable 2-way radio is constructed to perform under harsh marine conditions. Radio can function either by floating on the surface of the water, or surviving submersion in 5 ft. of water for a least 30 min.

View More

Technical Specs

  • Radio Application Marine
  • Radio Classification General
  • Radio Series ICOM M73
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 88
  • Output Watts 6
  • Waterproof Yes
  • Item Portable Two Way Radios
  • Frequency RX 156.025 to 157.425 MHz, TX 156.025 to 163.275 MHz
  • Display Type LCD
  • License Required No
  • FCC Narrow Band Compliant No
  • Length 2-5/64"
  • Width 4-31/32"
  • Height 1-3/16"
  • Selectable Frequencies No
  • Battery Type Li-Ion
  • IP Rating IPX8
  • Navigation Aids None
  • Channel Scan Yes
  • Battery Life 18 hr.
  • Color Black
  • Includes Battery Charger
  • Features Submersible Plus
  • Standards MIL 810 C/D/E/F
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.