TP
ICOM

IC-F1000/T/S Series 128-Channel VHF Analog General Radio

  • Item # 40XA26
  • My Part #
  • Mfr. Model # F1000S 90
  • Catalog Page # N/A
  • UNSPSC # 43191510
IC-F1000/T/S Series 128-Channel VHF Analog General Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $350.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.08 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Radio Application General
  • Radio Classification General
  • Radio Series ICOM IC-F1000/T/S
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 128
  • Output Watts 5
  • Waterproof Yes
  • Item Portable Two Way Radios
  • Frequency 136 to 174 MHz
  • Display Type LCD
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2-1/6"
  • Width 4-25/64"
  • Height 31/32"
  • Selectable Frequencies No
  • Battery Type Li-Ion
  • IP Rating IP67
  • Analog Codes Programmable
  • Digital Codes Programmable
  • Navigation Aids None
  • Channel Scan Yes
  • Battery Life 14 hr.
  • Color Black
  • Features MDC PTT ID/Emergency
  • Standards MIL 810 G
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.