Skip Content

TP
ICOM

GM1600 Series 7-Channel VHF Analog Marine Radio

  • Item # 40XA51
  • My Part #
  • Mfr. Model # GM1600 21K
  • Catalog Page # 2023
  • UNSPSC # 43191510
Portable Two Way Radios,2W,7 Ch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $956.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.29 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for marine use, this ICOM portable two way radio is rugged enough for use as a survival craft radio. Designed so you have one-touch access to Channel 16 and call channel. Model is resistant to temperature, thermal shock, vibration, and is also drop resistant. Radio has a large keypad with positive button action, a wide viewing angle LCD, and is waterproof up to 1m. The yellow body is highly visible and aids in quick access.

View More

Technical Specs

  • Radio Application Marine
  • Radio Classification General
  • Radio Series ICOM GM1600
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 7
  • Output Watts 2
  • Waterproof Yes
  • Item Portable Two Way Radios
  • Frequency 156.300 to 156.875 MHz
  • Display Type LCD
  • License Required No
  • FCC Narrow Band Compliant No
  • Length 2-39/64"
  • Width 1-49/64"
  • Height 1-47/64"
  • Selectable Frequencies No
  • Battery Type NiCad
  • Navigation Aids None
  • Channel Scan Yes
  • Color Yellow
  • Features GMDSS Radio
  • Standards TIA/EIA-603
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.