TP
ICOM

Cross Band Repeater, VHF, 50W

  • Item # 49AF24
  • My Part #
  • Mfr. Model # IAS X-BAND 50 AIR U
  • Catalog Page # N/A
  • UNSPSC # 43222817
Cross Band Repeater, VHF, 50W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Two Way Radios and Accessories~Two Way Radio Repeaters


$4,190.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cross Band Repeater
  • Band Type VHF
  • Frequency 136 to 174 MHz
  • Output Watts 50
  • Display Yes
  • FCC Narrow Band Compliant Yes
  • Number of Channels 128
  • License FCC Required
  • Includes AC and DC Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms