Skip Content

DV
ICOM

Charger,Charges 1 Unit

  • Item # 52VU80
  • My Part #
  • Mfr. Model # BC179 01
  • Catalog Page # N/A
  • UNSPSC # 26111704
Charger,Charges 1 Unit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Charger
  • For Use With Mfr. No. A14
  • Charges Up To 1 Unit
  • Charge Time 12 hr.
  • Voltage 110
  • Height 2-3/4"
  • Length 6-3/8"
  • Width 4"
  • Material ABS Plastic
  • Standards CE Approved
  • Includes AC Wall Adapter
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None