Skip Content
WV
ICOM

A6 Series 200-Channel VHF Analog Aviation Radio

  • Item # 40XA32
  • My Part #
  • Mfr. Model # A6
  • Catalog Page # N/A
  • UNSPSC # 43191510
Portable Two Way Radios,5W,200 Ch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $416.50 / each

Web Price $416.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.85 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable 2-way radio is easy to use with its simple one-handed operation, and a large keypad and display that stay backlit until you turn the light off. Water resistant for reliability in wet conditions. Includes a low battery alert, and an Auto Noise Limiter for noise reduction.

View More

Technical Specs

  • Radio Application Aviation
  • Radio Classification General
  • Radio Series ICOM A6
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 200
  • Output Watts 5
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 118.000 to 136.975 MHz
  • Display Type LCD
  • License Required No
  • FCC Narrow Band Compliant No
  • Length 2-1/8"
  • Width 5-3/32"
  • Height 1-13/32"
  • Selectable Frequencies No
  • Battery Type NiMH
  • IP Rating IPX4
  • Navigation Aids None
  • Channel Scan Yes
  • Color Black
  • Includes Wall Charger
  • Features 8.33 kHz
  • Standards MIL 810 C/D/E/F
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.