Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ICOM

A24 Series 200-Channel VHF Analog Aviation Radio

  • Item # 40XA33
  • My Part #
  • Mfr. Model # A24 01
  • Catalog Page # 2023
  • UNSPSC # 43191510
A24 Series 200-Channel VHF Analog Aviation Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Portable 2-way radio is easy to use with its simple one-handed operation, and a large keypad and display that stay backlit until you turn the light off. Water resistant for reliability in wet conditions. Includes a low battery alert, and an Auto Noise Limiter for noise reduction.

View More

Technical Specs

  • Radio Application Aviation
  • Radio Classification General
  • Radio Series ICOM A24
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 200
  • Output Watts 5
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency TX 118.000 to 136.975 MHz, RX 108.000 to 136.975 MHz
  • Display Type LCD
  • License Required No
  • FCC Narrow Band Compliant No
  • Length 2-11/64"
  • Width 5-3/32"
  • Height 1-13/32"
  • Selectable Frequencies No
  • Battery Type NiMH
  • IP Rating IPX4
  • Navigation Aids VOR
  • Channel Scan Yes
  • Color Black
  • Includes Wall Charger
  • Features 8.33 kHz/Navcom
  • Standards MIL 810 C/D/E/F
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms