TP
ICOM

512-Channel UHF Analog/Digital General Radio

  • Item # 460T12
  • My Part #
  • Mfr. Model # F9021B 82
  • Catalog Page # N/A
  • UNSPSC # 43191510
512-Channel UHF Analog/Digital General Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,235.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This radio is not programmed. End-user programming information is required for proper operation.

View More

Technical Specs

  • Radio Application General
  • Radio Classification Commercial
  • Radio Series ICOM F9011
  • Digital/Analog Analog/Digital
  • Band Type UHF
  • Number of Channels 512
  • Output Watts 5
  • Waterproof Yes
  • Item Portable Two Way Radio
  • Frequency 450 to 512 MHz
  • Display Type No Display
  • License Required Yes for LMR Channels
  • FCC Narrow Band Compliant Yes
  • Length 10-3/4"
  • Width 6-1/2"
  • Height 3"
  • Selectable Frequencies Yes
  • Battery Type 3040mAh Li-Ion
  • IP Rating IP67
  • Analog Codes 51
  • Digital Codes 83
  • Navigation Aids None
  • Outdoor Range (Miles) 3 to 5
  • Channel Scan Yes
  • Battery Life 9 hr.
  • Color Black
  • Includes Antenna, Battery, Belt Clip, 3 yr. Warranty
  • Features (128) Zones
  • Standards FCC, MIL-STD-810 C-G, TIA/EIA-603
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.