Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ICM

Monitor, Line Voltage

  • Item# 3UW93
  • Mfr. Model# ICM450
  • Catalog Page# 3783
  • UNSPSC# 39121543
Monitor,Line Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $292.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ICM CONTROLS line voltage monitor can detect voltage imbalance, high/low voltage, phase loss, reversal, incorrect sequencing, and rapid short cycling. Programmable 25-fault memory storage. Independent high/low voltage settings. 3-phase. Easy-to-ready LCD display.

View More

Technical Specs

  • Item Line Voltage Monitor
  • Type Manual or Automatic Reset
  • Control Volts 18 to 240
  • NC Output (Amps) 6
  • N.O. Output (Amps) 10
  • Voltage 190-630
  • Phase Three
  • Hz 50/60
  • % Volts Unbalance 2 to 25, Adj.
  • Delay Button Adjustable
  • Time Delay 0 To 10 Minutes
  • Temp. Rating (F) -40 To 167
  • Memory Storage Programmable 25-Fault
  • Monitors Voltage Unbalance, High/Low Voltage, Phase Loss, Reversal, Incorrect Sequencing and Rapid Short Cycling
  • Depth 6.5"
  • Height 1.5"
  • Width 4.25"
  • Application Protects 3 Phase Motors And Equipment From Voltage Faults
  • For Use With 3 Phase Equipment
  • Includes LCD Display
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Easy to understand instructions We use these in a LOT of our switchgear to retrofit old equipment. We have numerous in operation, the indicators are very friendly when troubleshooting 480 Volt switchgear. April 4, 2012
  • 2015-09-08T19:47:04.308-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3UW93, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.