Skip Content


Low Voltage Thermostat,Battery,Digital

  • Item # 53YK32
  • My Part #
  • Mfr. Model # SC1600L
  • Catalog Page # N/A
  • UNSPSC # 41112209
Low Voltage Thermostat,Battery,Digital close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 1
  • Stages Cool None
  • Terminal Designations R,W,S1,S2
  • System Switching Heat-Off
  • Display Digital
  • Key Pad Lockout No
  • Programmable Fan No
  • Automatic Changeover No
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability Yes
  • Temporary Program Override No
  • Temporary Temperature Hold No
  • Occupancy Sensor No
  • Filter Indicator No
  • Temperature Limiting No
  • Battery Backup No
  • Low Battery Indicator Yes
  • Batteries Included No
  • Dual Transformer Compatible No
  • Power Method Battery
  • Voltage 3VDC
  • 750mV Compatible Yes
  • Height 1-1/8"
  • Width 4-1/16"
  • Depth 1"
  • Mounting Type Horizontal
  • Mounting Location Wall
  • Color White
  • Control Range 45 Degrees to 90 Degrees F
  • Features ICM Patented Thermal Intrusion Barrier, Millivolt, Freeze Protection Feature, Compatible with Gas, Oil and Hydronic Systems
  • For Use With Heating and Cooling
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.