Skip Content

NC
ICM

Low Voltage Thermostat,Hardwired,White

  • Item # 53YK26
  • My Part #
  • Mfr. Model # FS40
  • Catalog Page # N/A
  • UNSPSC # 41112209
Low Voltage Thermostat,Hardwired,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 0
  • Stages Cool None
  • Terminal Designations R,W,G
  • System Switching No
  • Key Pad Lockout No
  • Programmable Fan No
  • Automatic Changeover No
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability No
  • Temporary Program Override No
  • Temporary Temperature Hold No
  • Occupancy Sensor No
  • Filter Indicator No
  • Temperature Limiting No
  • Battery Backup No
  • Low Battery Indicator No
  • Batteries Included No
  • Dual Transformer Compatible No
  • Power Method Hardwired
  • Voltage 18 to 30VAC
  • 750mV Compatible No
  • Height 1"
  • Width 2-3/4"
  • Depth 1"
  • Mounting Type Horizontal
  • Mounting Location Wall
  • Color White
  • Control Range 40 Degrees F
  • Features Compatible with Most Standard Electric Heating Units, Sleek, Rugged Design, Special Foam Backing Improves Accuracy, Ideal for Storage Areas, Garages, Workshops and Crawl Spaces
  • For Use With Heating and Cooling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.