Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
ICM

Low Voltage Thermostat,Heat-Off,Digital

  • Item # 53YK25
  • My Part #
  • Mfr. Model # FS1500VL
  • Catalog Page # N/A
  • UNSPSC # 41112209
Low Voltage Thermostat,Heat-Off,Digital close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 1
  • Stages Cool None
  • Terminal Designations R,W,G,S1,S2
  • System Switching Heat-Off
  • Fan Switching Auto-On
  • Display Digital
  • Key Pad Lockout No
  • Programmable Fan No
  • Automatic Changeover No
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability Yes
  • Temporary Program Override No
  • Temporary Temperature Hold No
  • Occupancy Sensor No
  • Filter Indicator No
  • Temperature Limiting No
  • Battery Backup No
  • Low Battery Indicator No
  • Batteries Included Yes
  • Dual Transformer Compatible No
  • Power Method Battery
  • Voltage 3VDC
  • 750mV Compatible Yes
  • Height 1-1/8"
  • Width 3-3/4"
  • Depth 1"
  • Mounting Type Horizontal
  • Mounting Location Wall
  • Color White
  • Control Range 35 Degrees to 75 Degrees F
  • Features Backlit Display, Mercury Free, Environmentally Safe, Millivolt, Hydronic System, Gas and Electric, Vertical Design for Easy J-Box Installation
  • For Use With Heating and Cooling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.