Skip Content
C3
ICM

Low Voltage Thermostat, Stages Cool 1, Stages Heat 1

  • Item # 32MY29
  • My Part #
  • Mfr. Model # MP5010
  • Catalog Page # 3087
  • UNSPSC # 41112209
Thermostat,Programmable,Stage Heat 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1x configurable thermostat features innovative Abnormal Rate of Change (ARC) technology to prevent tampering.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 1
  • Stages Cool 1
  • Temp. Settings per Day 4
  • Programs per Week 7, 5-2, or 5-1-1 Day
  • Terminal Designations RC, RH, C, W/O/B, Y, G, S1, S2
  • WiFi Capability No
  • System Switching Auto-Heat-Cool-Off
  • Fan Switching Auto-On
  • Key Pad Lockout Yes
  • Programmable Fan No
  • Automatic Changeover Yes
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability Yes
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator No
  • Temperature Limiting Yes
  • Battery Backup Yes
  • Low Battery Indicator Yes
  • Batteries Included Yes
  • Dual Transformer Compatible No
  • Power Method Dual
  • 750mV Compatible No
  • Height 3-3/4"
  • Width 5-1/2"
  • Depth 1-1/8"
  • Color White
  • For Use With A/C, Furnace and Heat Pump Systems
  • Includes Mounting Hardware
  • Green Environmental Attribute Thermostat has Programmable Feature to Reduce Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Thermostat has Programmable Feature to Reduce Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.