Skip Content

C3
ICM

1 Phase Surge Protection Device, 120/240VAC Delta

  • Item # 32MY22
  • My Part #
  • Mfr. Model # ICM516
  • Catalog Page # 3031
  • UNSPSC # 39121610
Surge Protection Device,1 Phase,120/240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Surge protector installs between service disconnect and condenser unit and helps protect condenser from surges caused by lightning strikes. LEDs alert user to unit life.

View More

Technical Specs

  • Item Surge Protection Device
  • Phase 1
  • Voltage 120/240VAC Delta
  • Max. Continuing Operating Voltage 130/260VAC
  • Voltage Protection Rating 700V (L-G), 900V (L-L)
  • Nominal Discharge Current 5kA
  • Modes of Protection L-G, L-L
  • Filtering / Nonfiltering Filtering
  • Modular / Nonmodular Nonmodular
  • Mounting Style 3/4" Knockout
  • Enclosure Material Plastic
  • Length 1.75"
  • Width 1.25"
  • Depth 1.50"
  • Max. Surge Current Per Phase 100kA
  • Max. Surge Current Per Mode 50kA
  • Short Circuit Current Rating 10A
  • Number of Poles 1
  • Wire Gauge 14 AWG
  • Standards UL Listed
  • Includes Limited Lifetime Protection Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.