TP
ICI

Fume Hood, Vertical Sash, 72in.W

  • Item # 45MK58
  • My Part #
  • Mfr. Model # H-50-72G5
  • Catalog Page # 636
  • UNSPSC # 41103502
Fume Hood, Vertical Sash, 72in.W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,984.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 840.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a high performance baffle design which can be used in both low and standard volume applications, this ICI Isolator3 bench top fume hood controls baffle pressurization to achieve the proper capture and containment at a 60 fpm face velocity. Model features a slotted rear baffle for an even plenum balance, a 24" deep clear interior, low static rectangular exhaust duct, and an integral stainless steel 12" round duct transition. Hood has a tempered glass sash with a full-length formed steel handle.

• Chemical-resistant white poly glass liner
• Meets SEFA 1 standards
• 3-yr. manufacturer’s hood superstructure warranty

View More

Technical Specs

  • Item Fume Hood
  • Type Vertical Sash
  • Mount Benchtop
  • Number of Speeds 1
  • Air Flow 24" Vertical Opening @ 60 FPM Face Velocity. 620 CFM and 0.31" S.P. Loss
  • Voltage 120
  • Hz 60
  • Phase Single
  • Amps AC 20
  • Watts 40
  • Height 58"
  • Width 72"
  • Depth 33"
  • Duct Height 6"
  • Duct Width 12"
  • Finish Powder Coated
  • Color Pearl White
  • Agency Compliance UL 1805, ANSI/ASHRAE 110-1995, UL 1275
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.