Skip Content

NC
ICEBERG

Silver Steel Stacking Chair with Platinum Seat Color, 4PK

  • Item # 45TW85
  • My Part #
  • Mfr. Model # 64123
  • Catalog Page # N/A
  • UNSPSC # 56101542
Silver Steel Stacking Chair with Platinum Seat Color, 4PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $576.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 92.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ICEBERGĀ® Rough "N" Ready folding chair provides all-day support with extraordinary comfort from a contoured, extra-wide seat and back. This chair is constructed from a blow-molded high-density polyethylene giving the seat and back a soft and firm comfy feel. This lightweight chair is easy to stack and fold and makes it perfect for any indoor or outdoor event. Has plastic feet that helps protect against marring and scratching floors. Nests for easy transport and storage.

View More

Technical Specs

  • Item Stacking Chair
  • Series Rough 'N Ready
  • Overall Height 32"
  • Overall Width 26"
  • Overall Depth 27"
  • Seat Height 18-1/2"
  • Seat Width 24"
  • Seat Depth 20"
  • Back Height 12"
  • Back Width 24"
  • Seat Color Platinum
  • Back Color Platinum
  • Frame Color Silver
  • Seat Material Blow Molded High Density Polyethylene
  • Back Material Blow Molded High Density Polyethylene
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 350 lb.
  • Features Ergonomic extra wide seat and back for added comfort, Heavy gage steel tube, Dent and scratch resistant
  • Caster Type Non-Mar Feet.
  • Standards ANSI/BIFMA, CAL-117, MAS Certified Green
  • Green Environmental Attribute Preconsumer 35% Recycled Resin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Preconsumer 35% Recycled Resin.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.