Skip Content

TP
ICEBERG

Round Bistro Table, Graphite Granite, Height: 42", Dia.: 36"

  • Item # 22YK14
  • My Part #
  • Mfr. Model # 65668
  • Catalog Page # 1278
  • UNSPSC # 56101519
Bistro Table,Round,42 InH,Graph. Granite close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $458.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 58.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tables feature melamine top and underside seal help prevent moisture absorption with T-mold edge. Sturdy, all steel powder-coated silver base with adjustable feet help with uneven flooring.

View More

Technical Specs

  • Item Bistro Table
  • Surface Material Laminated Melamine
  • Shape Round
  • Diameter 36"
  • Height 42"
  • Tabletop Color Family Gray
  • Frame Color Silver
  • Assembled/Unassembled Unassembled
  • Frame Material Steel
  • Edge Type T-Molded
  • Edge Color Gray
  • Base Type (4) Legs Attached to Pedestal
  • Leg Type Arched
  • Top Thickness 1-1/8"
  • Load Rating 250 lb.
  • Series CafeWorks
  • Includes (4) Leveling Glides
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.