DV
ICEBERG

Rectangular Table Base, Chrome, PR

  • Item # 16W928
  • My Part #
  • Mfr. Model # 65140
  • Catalog Page # N/A
  • UNSPSC # 56101706
Rectangular Table Base, Chrome, PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Conference Tables

Technical Specs

  • Item Conference Table Base
  • Series OfficeWorks
  • Shape Rectangular
  • Width 26"
  • Height 29"
  • Length 12"
  • Material Powder Coated Steel
  • Base Finish Chrome Finish
  • Surface Material Steel
  • Weight Capacity 125 lb.
  • Base Type Pedestal
  • Assembly Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Related Products