ST
ICEBERG

Rectangle Folding Table, 29" Height x 72" Width, Charcoal

  • Item # 45TW89
  • My Part #
  • Mfr. Model # 65467
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rectangle Folding Table, 29" Height x 72" Width, Charcoal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 33.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Table
  • Surface Material Blow Molded Polyethylene
  • Shape Rectangle
  • Width 72"
  • Depth 30"
  • Height 29"
  • Tabletop Color Family Gray
  • Tabletop Color Charcoal
  • Frame Color Charcoal
  • Assembled/Unassembled Assembled
  • Frame Material Steel
  • Edge Color Charcoal
  • Edge Type Bullnose
  • Leg Type Wishbone
  • Table Material Polyethylene
  • Top Thickness 2"
  • Series IndestrucTable TOO (TM)
  • Load Rating 250 lb.
  • Standards ANSI/BIFMA
  • Includes Heavy Duty Nonmarring Protective Foot Cap
  • Green Environmental Attribute Preconsumer 35% Recycled Resin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Preconsumer 35% Recycled Resin.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.