C3
ICEBERG

Rectangle Folding Table, 29" Height x 30" Width, Granite

  • Item # 16W942
  • My Part #
  • Mfr. Model # 65127
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rectangle Folding Table, 29" Height x 30" Width, Granite close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $409.94 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Table
  • Surface Material Blow Molded Polyethylene
  • Shape Rectangle
  • Width 30"
  • Length 72"
  • Height 29"
  • Tabletop Color Family Gray
  • Tabletop Color Granite
  • Frame Color Black
  • Assembled/Unassembled Assembled
  • Frame Material Steel
  • Edge Color Black
  • Edge Type Bullnose
  • Leg Type Wishbone
  • Table Material Laminate Styrene
  • Top Thickness 2-1/2"
  • Series IndestrucTable (TM)
  • Load Rating 1200 lb.
  • Standards ANSI/BIFMA
  • Includes Heavy Duty Nonmarring Protective Foot Cap
  • Green Environmental Attribute Product Contains a Minimum of 20% Pre-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.