C3
ICEBERG

Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 34"H x 48"

  • Item # 45TW75
  • My Part #
  • Mfr. Model # 31440
  • Catalog Page # N/A
  • UNSPSC # 44111905
Gloss-Finish Porcelain Dry Erase Board, Wall Mounted, 34"H x 48" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Office Supplies~Boards and Easels~Dry Erase Boards


$368.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted for international sale.

Product Details

Iceberg® magnetic porcelain dry erase board has an easy-to-clean porcelain surface that won’t stain or ghost. The floating marker rail allows you to hide clutter. The integrated channel brackets provide secure mounting.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Height 34"
  • Dry Erase Width 48"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Board Frame Material Aluminum
  • Dry Erase Surface Type Porcelain
  • Includes Mounting Hardware, Marker Rail, Eraser Tray
  • Item Dry Erase Board
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms