Skip Content

DV
ICEBERG

Rectangle Folding Table, 29" Height x 48" Width, Blue

  • Item # 16W949
  • My Part #
  • Mfr. Model # 65206
  • Catalog Page # N/A
  • UNSPSC # 56101519
Folding Table,48 in.x24 in.x29 in.,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Table
  • Surface Material Blow Molded Polypropylene
  • Shape Rectangle
  • Width 48"
  • Depth 24"
  • Height 29"
  • Tabletop Color Blue
  • Frame Color Charcoal
  • Assembled/Unassembled Assembled
  • Frame Material Powder Coated Steel
  • Edge Type Radius
  • Leg Type Folding
  • Top Thickness 2"
  • Series 1200
  • Load Rating 1200 lb.
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Alternate Search Terms