Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ICEBERG

Gray Steel Folding Chair with Platinum Seat Color, 1EA

  • Item# 16A324
  • Mfr. Model# 64003
  • Catalog Page# N/A
  • UNSPSC# 56101542
Gray Steel Folding Chair with Platinum Seat Color, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $103.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Chair
  • Series Rough 'N Ready
  • Overall Height 35-1/2"
  • Overall Width 18-3/4"
  • Overall Depth 21-1/2"
  • Seat Height 15-1/4"
  • Seat Width 18-3/4"
  • Seat Depth 21-1/2"
  • Back Height 12"
  • Back Width 18-3/4"
  • Seat Color Platinum
  • Back Color Platinum
  • Frame Color Gray
  • Seat Material Blow Molded High Density Polyethylene
  • Back Material Blow Molded High Density Polyethylene
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Unpadded
  • Arm Style No Arms
  • Weight Capacity 225 lb.
  • Features Ergonomic seat and back for added comfort, Heavy gage oval steel tube with sturdy cross bracking, Chairs nest for easy storage
  • Caster Type Non-Mar Feet.
  • Standards ANSI/BIFMA, CAL-117, MAS Certified Green
  • Green Environmental Attribute Preconsumer 35% Recycled Resin
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.