Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ICEBERG

Dry Erase Board, Coated Styrene, 72" Width, 36" Height

  • Item# 39T716
  • Mfr. Model# 37561
  • Catalog Page# N/A
  • UNSPSC# 44111905
Dry Erase Board, Coated Styrene, 72" Width, 36" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dry Erase Board
  • Board Material Coated Styrene
  • Board Finish Dry Erase
  • Board Color White
  • Height 36"
  • Width 72"
  • Depth 2"
  • Frame Color Black
  • Frame Material HDPE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms