Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ICEBERG

Black Coated Styrene/Fabric/HDPE Combination Bulletin Board, HDPE Frame Material, 36" Width

  • Item# 16W890
  • Mfr. Model# 36031
  • Catalog Page# N/A
  • UNSPSC# 44111905
Black Coated Styrene/Fabric/HDPE Combination Bulletin Board, HDPE Frame Material, 36" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Combination Bulletin Board
  • Board Material Coated Styrene/Fabric/HDPE
  • Board Color Black
  • Frame Color Black
  • Width 36"
  • Height 24"
  • Frame Material HDPE
  • Includes Dry Erase and Fabric Board Surfaces
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms