Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ICEBERG

Gray Fabric Bulletin Board, HDPE Frame Material, 36" Width, 24" Height

  • Item# 16W884
  • Mfr. Model# 35031
  • Catalog Page# N/A
  • UNSPSC# 44111907
Gray Fabric Bulletin Board, HDPE Frame Material, 36" Width, 24" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bulletin Boards

Technical Specs

  • Item Bulletin Board
  • Board Material Fabric
  • Board Color Gray
  • Frame Material HDPE
  • Width 36"
  • Height 24"
  • Frame Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms