Skip Content

TP
ICE-O-MATIC

Plastic Ice Machine Filter System, 3.0 gpm, 125 psi

  • Item # 36RF18
  • My Part #
  • Mfr. Model # IFQ2
  • Catalog Page # N/A
  • UNSPSC # 40161502
Ice Machine Filter,3.0 gpm,2 Cartridges close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $749.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ice Machine Filter System
  • Microns 0.5
  • Flow Rate 3.0 gpm
  • Max. Pressure 125 psi
  • Min. Pressure 20 psi
  • Service Life 30,000 gal.
  • With Gauge/Without Gauge With Gauge
  • Application Ice Machine up to 2400 lb.
  • With Valve/Without Valve With Valve
  • Overall Height 16"
  • Overall Width 10"
  • Overall Depth 6"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 2
  • Cartridges Required Mfr. No. IOMQ
  • Color White
  • Filter Media Activated Carbon
  • Reduces Chlorine, Taste, Odor and Scale
  • Head Material Stainless Steel
  • Housing Material Plastic
  • Standards NSF 42
  • Includes Pressure Gauge and On/Off Valve
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.