Skip Content

TP
ICE-O-MATIC

Countertop Ice Dispenser, Ice Maker, Water Dispenser, Ice Production per Day: 273 lb., 15-19/64" W X

  • Item # 36RF27
  • My Part #
  • Mfr. Model # GEMD270A
  • Catalog Page # N/A
  • UNSPSC # 48101709
Ice/Water Dispenser,Maker,Makes 273 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,846.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 161.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Ice Machines Ice Dispenser,Ice Maker,Water Dispenser
  • Ice Machine Style Countertop
  • Ice Machine Storage Capacity 12 lb.
  • Ice Production per Day 273 lb.
  • Cube Type Pearl(R)
  • Condenser Cooling - Ice Machines Air
  • Control Type - Ice Dispensers Infrared Sensor
  • Voltage - Ice Machines 115V
  • Overall Height - Ice Machines 34-13/32"
  • Overall Width - Ice Machines 15-19/64"
  • Overall Depth - Ice Machines 26-3/32"
  • Water Supply Connection Type 3/4" MPT
  • Item Ice/Water Dispenser
  • Color Gray
  • Cord Length 6 ft.
  • Amps 6.0
  • Includes Cordset
  • Agency Compliance UL. NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.